Shop All Pens
This Product is Discontinued
Zebra Pen
Retractable Gel Pen, Assorted, PK36 (Discontinued)
Mfr # 46036
Zoro # G5260197
This Product is Discontinued
Key Features
- Pen Type Gel Pen
- Color Assorted
- Tip Size 0.7 mm
- Pen Grip Soft Rubber
- Weight 1.05 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 0.7 mm |
Details
Pen Type | Gel Pen |
Color | Assorted |
Item | Retractable Gel Pen,Assorted,PK36 |
Pen Grip | Soft Rubber |
Weight | 1.05 lbs |
Description
Retractable Gel Pen,Assorted,PK36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.