Shop All Pens
Zebra Pen
Retractable BallpointPens, Assorted, PK48
Mfr # 22048
Zoro # G5260291
product price: $23.75
/pk 48, $0.49/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Assorted
- Tip Size 1 mm
- Pen Grip Rubber
- Weight 1.05 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1 mm |
Pen Point Size | 1 mm |
Pen Point Size Type | Medium |
Details
Pen Type | Ballpoint Pen |
Color | Assorted |
Item | Retractable BallpointPens,Assorted,PK48 |
Pen Grip | Rubber |
Weight | 1.05 lbs |
Pen Ink Color(s) | Assorted |
Pen Grip Type | Rubber |
Pen Tip Type | Conical |
Pen Style | Retractable |
Pen Barrel Color(s) | Assorted |
Pen Ink Color(s) Assortment | Black; Blue; Red |
Pen Barrel Color(s) Assortment | Black; Blue; Red |
Pen Sub-Brand & Product Family | Z-Grip® |
Description
Retractable BallpointPens,Assorted,PK48, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLOON ZOOM Balloon-Powered Flying and Racing Set Multicolored (BZOOM-MC4)
- GHENT Fabric Bulletin Board 36"x46.5", Blue (TF34-93)
- C-LINE PRODUCTS Poly Portfolio Folder, w/Prongs, Blk, PK25 (33961)
- U-MARK A10 Paint Marker Green 2mm 12/bx (10103)
- ZEBRA PEN X-701 Retractable Ballpoint Pen, Fine 0.7mm, Black Ink, Black Barrel (29811)
- ZEBRA PEN Z-Grip Ballpoint Pen, Retractable, Medium 0.7 mm, Black Ink, Black Tinted Barrel, PK12 (23910)
- ZEBRA PEN Pen, Ballpnt, F-402, Rt, 0.7, Bk (29210)
- ZEBRA PEN Pen, Gel, Rt, 1Mm, Sarasa, Rd, PK12 (46630)
- ZEBRA PEN Retractable Ballpoint Pen, Fine 0.7 mm, Black (29411)
- ZEBRA PEN Retractable Gel Pen, Medium 0.7 mm, Black PK2 (41312)
- PENTEL Pen, Gel, Oh, 0.7Mm, Rd, PK12 (K497B)
- Zebra Pen Pens