Shop All Pens
Zebra Pen
Retractable Ballpoint Pens, Black, PK48
Mfr # 22148
Zoro # G5260285
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Black
- Tip Size 1 mm
- Pen Grip Rubber
- Weight 1.05 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 1 mm |
Pen Point Size | 1 mm |
Pen Point Size Type | Medium |
Details
Pen Type | Ballpoint Pen |
Color | Black |
Item | Retractable Ballpoint Pens,Black,PK48 |
Pen Grip | Rubber |
Weight | 1.05 lbs |
Pen Sub-Brand & Product Family | Z-Grip® |
Pen Ink Color(s) | Black |
Pen Barrel Color(s) | Black |
Pen Style | Retractable |
Pen Tip Type | Conical |
Pen Grip Type | Rubber |
Description
Retractable Ballpoint Pens,Black,PK48, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Baling Wire, 0.023Dia, 3543ft (10-0230-005S)
- PICA Visor Refillable Multi-Use Marker, Yellow (990/44/SB)
- ZORO SELECT Strapping Seal, 3/8 In., Open, PK1000 (6LGD5)
- PRISMACOLOR Magic Rub Eraser, 1"x7/16"x2-1/4", 3/PK, White PK (SAN70503)
- ZEBRA PEN Zebra Z-Grip Retractable Ballpoint Pen, Blue Ink, Medium, 24/Pack (12225)
- ZEBRA PEN Zebra Z-Grip Max Retractable Pen, 1.0mm, Silver Barrel, Red Ink, Dozen (22430)
- ZEBRA PEN Pen, Z-Grip Max, Bp, Rt, 1.0, Be, PK12 (22420)
- ZEBRA PEN Ballpoint Pen, RT, Medium, Black, PK12 (22210)
- ZEBRA PEN Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, 8-Colors 30PK (22205)
- ZEBRA PEN Blister-Carded Sarasa Grand Retractable Gel Pen, Fine 0.7mm, Blck/Gold (45511)
- PARKER Pen Gel, Refill, Rollr Ball, Med, Blue, PK2 (30526PP)
- Zebra Pen Pens