Shop All Ink and Lead Refills
Zebra Pen
Refill for JK Pen, Medium, Black, PK2
Mfr # 88112
Zoro # G4697500
original price:
$3.15
5% off
new price: $2.99
/pk 2, $1.50/ea
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Point Size Medium
- Color Black
- Product Type Refill for JK Pen,Medium,Black,PK2
- Weight 0.017 lbs
- For Use With Zebra® 41311
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Pen
- MFR # 88112
- Zoro # G4697500
- UPC # 045888881129
- Country of Origin Japan
- Category Ink and Lead Refills
Dimensions
Point Size | Medium |
Details
Item | Refill for JK Pen,Medium,Black,PK2 |
Color | Black |
Product Type | Refill for JK Pen,Medium,Black,PK2 |
Weight | 0.017 lbs |
For Use With | Zebra® 41311 |
Refill For Series | Zebra® JK G-301 Gel Ink Pens |
Airplane-Safe Ink | Yes |
Tip/Nib Type | Conical |
Refill Format | Standard Gel |
Description
Refill for JK Pen,Medium,Black,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON T812220-S (T812) DURABrite Ultra Ink, 300 Page-Yield, Cyan (T812220S)
- ZORO SELECT Blank Shipping Tag, Paper, Green, PK1000 (61KT57)
- 3M Laminating Pouches 11.45 In X 17.48 In (TP3856-25)
- SEE ALL INDUSTRIES Blank Tag, 3-3/4 x 1-7/8 In, Orn, PK25 (TUF-G02O)
- ZEBRA PEN Refill for F Pen, Fine, Black, PK2 (85512)
- ZEBRA PEN Refill for JK Pen, 0.7mm, Blue, PK2 (88122)
- ZEBRA PEN LV-Refill 0.7mm Red 2pk (87032)
- ZEBRA PEN Zebra Pen ZEB87103-3 Zensations Assorted Color Lead Refills - Pack of 3 - 90 Count (ZEB87103-3)
- ZEBRA PEN JK refill 0.5mm Black 2pk (88012)
- ZEBRA PEN K-Refill 0.7mm Black 2pk (85212)
- PICA Dry Water Soluble Multi-Use Refill Leads, Assorted, Graphite, Red & Yellow, 8PK (4020)
- Zebra Pen Ink and Lead Refills