Shop All Ink and Lead Refills
Zebra Pen
Refill for JF Pen, Medium, Red, PK2
Mfr # 87032
Zoro # G4697519
product price: $2.15
/pk 2, $1.08/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Point Size Medium
- Color Red
- Product Type Refill for JF Pen,Medium,Red,PK2
- For Use With Zebra® 44130
- Weight 0.024 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Pen
- MFR # 87032
- Zoro # G4697519
- UPC # 045888870321
- Country of Origin Mexico
- Category Ink and Lead Refills
Dimensions
Point Size | Medium |
Details
Item | Refill for JF Pen,Medium,Red,PK2 |
Color | Red |
Product Type | Refill for JF Pen,Medium,Red,PK2 |
For Use With | Zebra® 44130 |
Weight | 0.024 lbs |
Tip/Nib Type | Conical |
Refill Format | Standard Gel |
Airplane-Safe Ink | Yes |
Refill For Series | Zebra® GR8 Gel Ink Pens, Jimnie® Gel RT, Orbitz Gel Pens, Sarasa™ Gel Pens, Sarasa™ SE Gel Pens, ecoSarasa™ Clip Gel Pens, Z-Grip® Gel Pens, Z-Grip® MAX Gel Pens |
Description
Refill for JF Pen,Medium,Red,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Round Hole Breadboard, 1580 Tie Points (900-248)
- EDUPRESS Numbers 0-150 Flash Cards (TCR62032)
- CHILDCRAFT Traditional Play Kitchen Corner Connector, 24-5/8 x 24-5/8 Inches (230987)
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 48" x 125', Clear, 1/Each (BWUP1248)
- ZEBRA PEN Ink Refill, Ballpoint, Black, Fine, PK2 (85512)
- ZEBRA PEN Zebra Pen ZEB87103-3 Zensations Assorted Color Lead Refills - Pack of 3 - 90 Count (ZEB87103-3)
- ZEBRA PEN Refill for JK Pen, Medium, Black, PK2 (88112)
- ZEBRA PEN Refill for F Pen, 1.6mm, Black, PK2 (82712)
- ZEBRA PEN Refill for JK Pen, 0.7mm, Blue, PK2 (88122)
- ZEBRA PEN Refill for F Pen, Fine, Blue, PK2 (85522)
- PILOT Ink Refill, Extra Fine, Blue, PK2 (PIL77273)
- Zebra Pen Ink and Lead Refills