Shop All Ink and Lead Refills
Zebra Pen
Refill for F Pen, 1.6mm, Black, PK2
Mfr # 82712
Zoro # G4697351
product price: $2.49
/pk 2, $1.25/ea
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Size Bold
- Color Black
- Tip/Nib Type Conical
- Permanent/Washable Ink Washable
- Refill Format Standard Ballpoint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Pen
- MFR # 82712
- Zoro # G4697351
- UPC # 045888827127
- Country of Origin Indonesia
- Category Ink and Lead Refills
Dimensions
Point Size | Bold |
Details
Item | Refill for F Pen,1.6mm,Black,PK2 |
Color | Black |
Tip/Nib Type | Conical |
Permanent/Washable Ink | Washable |
Refill Format | Standard Ballpoint |
Refill For Series | Zebra® F-301® Ballpoint Pens, F-301A® Ballpoint Pens, F-301® Ultra Ballpoint Pens, F-402® Ballpoint Pens, Spiral Ballpoint Pens |
Airplane-Safe Ink | Yes |
For Use With | Zebra® 27310 |
Description
Refill for F Pen,1.6mm,Black,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Scribble Scrubbie, Ocean Pets Glow Lagoon (74-7507)
- GORDON BRUSH Size 2 Sable Round Artist Brush (0770-02000)
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue, PK6 (2NKT1)
- AVERY DENNISON Table of Contents Index Divider 8-1/2 x 11", A-Z, PK26 (11125)
- ZEBRA PEN JK refill 0.5mm Black 2pk (88012)
- ZEBRA PEN LV-Refill 0.7mm Black 2pk (87012)
- ZEBRA PEN Refill for JK Pen, Medium, Black, PK2 (88112)
- ZEBRA PEN Refill for F Pen, Fine, Blue, PK2 (85522)
- ZEBRA PEN Ink Refill, Ballpoint, Black, Fine, PK2 (85512)
- ZEBRA PEN Ink Refill, Ballpoint, Black, Medium, PK2 (85412)
- PILOT Dry Erase Marker Refill, Chisel, Black (PIL43922)
- Zebra Pen Ink and Lead Refills