Shop All Specialty Printers
Zebra Pen
Qln420 4" Dual Radio
Mfr # QN4-AUNA0M00-00
Zoro # G2647271
product price: $1,282.99
/ea
Free Shipping & Returns
$1,282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3.3"
- Height 7.4"
- Features Mirror Printing, Tear Bar, Label Odometer, Drop Resistant, Vertical Printing, Dust Resistant, Horizontal Printing, Water Resistant, Belt Clip
- Width 6.5"
- Battery Chemistry Lithium Ion (Li-Ion)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Pen
- MFR # QN4-AUNA0M00-00
- Zoro # G2647271
- UPC # 679492574872
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Depth | 3.3" |
Height | 7.4" |
Width | 6.5" |
Details
Features | Mirror Printing, Tear Bar, Label Odometer, Drop Resistant, Vertical Printing, Dust Resistant, Horizontal Printing, Water Resistant, Belt Clip |
Battery Chemistry | Lithium Ion (Li-Ion) |
Battery Included | Yes |
Product Type | Direct Thermal Printer |
Wireless LAN Standard | IEEE 802.11a/b/g/n |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Hand Sealing Press, Steel (23300)
- CANON 4537C001 (GI-21) Ink, Cyan (4537C001)
- NINJATEK Armadillo Water 3Mm 1Kg (3DAR0829010)
- SHARPIE Peel Off China Marker, 3/16" Diameter, 12/DZ, Black PK (SAN2089)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- ZEBRA TECHNOLOGIES Corded Linear Imager, 140g Weight (LI2208-SR7U2100SGN)
- TOSHIBA BA420T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels (BA420TTS12QMSM01)
- TOSHIBA B-EX4T1 Thermal Transfer and Direct Thermal Label Printer With Ribbon Save, 203dpi (BEX4T1GS12DS01)
- EPSON LQ-590II 24-Pin Dot Matrix Printer (C11CF39201)
- ZEBRA TECHNOLOGIES Handheld Scanner, 6" Overall Height (LS2208-SR20007R-NA)
- Zebra Pen Printers & Scanners