Shop All Specialty Printers
Zebra Pen
Qln320 3" Dual Radio Health
Mfr # QH3-AUNA0M00-00
Zoro # G2646118
product price: $991.99
/ea
Free Shipping & Returns
$991.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.3"
- Features Horizontal Printing, Label Odometer, Tear Bar, Mirror Printing, Belt Clip, Vertical Printing
- Depth 6.8"
- Width 4.6"
- Input Voltage 7.4 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Pen
- MFR # QH3-AUNA0M00-00
- Zoro # G2646118
- UPC # 912857069065
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Height | 3.3" |
Depth | 6.8" |
Width | 4.6" |
Details
Features | Horizontal Printing, Label Odometer, Tear Bar, Mirror Printing, Belt Clip, Vertical Printing |
Input Voltage | 7.4 V DC |
Power Source | Battery |
Battery Included | Yes |
Battery Chemistry | Lithium Ion (Li-Ion) |
Wireless LAN Standard | IEEE 802.11a/b/g/n |
Product Type | Direct Thermal Printer |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Rubber Bulletin Board 48"H x 72"W (ATR46-BK)
- SWINGLINE Staples, Heavy-Duty, Cp, 1/2", PK1000 (35312)
- BIC Dry Erase Marker, Chisel, Black, 12PK (BICGDEM11BK)
- NATIONAL 9.25 x 11.75" Quadrille Composition Book (43648)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- INTERMEC Honeywell Pc43T 4" Tt Dt 203Dpi Printer Usb LCD Tear (PC43TB01100201)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-29/32" Overall Height (DS2278-SR7U2100PRW)
- TOSHIBA BA420T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels (BA420TTS12QMSM01)
- TSC DA220 Desktop Direct Thermal Label Printer, USB/Ethernet/Serial, 4 Width (99-158A013-1101)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-39/64" Overall Height (DS8178-SR7U2100SFW)
- Zebra Pen Specialty Printers