Shop All Specialty Printers
Zebra Pen
Qln220 2"
Mfr # QN2-AU1A0M00-00
Zoro # G2646818
product price: $597.99
/ea
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.5"
- Height 2.8"
- Depth 6.5"
- Features Mirror Printing, Drop Resistant, Tear Bar, Water Resistant, Label Odometer
- Battery Chemistry Lithium Ion (Li-Ion)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Pen
- MFR # QN2-AU1A0M00-00
- Zoro # G2646818
- UPC # 783555100660
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Width | 3.5" |
Height | 2.8" |
Depth | 6.5" |
Details
Features | Mirror Printing, Drop Resistant, Tear Bar, Water Resistant, Label Odometer |
Battery Chemistry | Lithium Ion (Li-Ion) |
Battery Included | Yes |
Product Type | Direct Thermal Printer |
Input Voltage | 7.4 V DC |
Power Source | Battery |
Description
This ZEBRA brand Qln220 2" direct thermal printer has a width of 3.5", a height of 2.8", and a depth of 6.5". It is powered by a 7.4 V DC input voltage and a lithium ion (Li-Ion) battery, which is included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAT-IN Magnifying Seam Ripper - Set of 2 (EA81029)
- AT-A-GLANCE Appointment Book, Black, 8-1/4 x 10-7/8" (70-957-05)
- PENTEL Clic Eraser, Grip Eraser, Assorted, PK3 (ZE21TBP3M)
- PARTNERS BRAND Stationery Folding Cartons, 8 1/2" x 11" x 2", White, 200/Case (R1)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- EPSON LQ-590II 24-Pin Dot Matrix Printer (C11CF39201)
- TOSHIBA HSP100 POS Direct Thermal Receipt Printer with Ethernet and Power Supply Unit (HSP100EPSUKIT)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-39/64" Overall Height (DS8178-SR7U2100SFW)
- KODAK Step Wireless Mobile Photo Printer (Black) Compatible w/iOS & Android, NFC & Bluetooth Devices (RODMP20B)
- TOSHIBA BA420T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels (BA420TTS12QMSM01)
- Zebra Pen Specialty Printers