Shop All Specialty Printers
Zebra Pen
Qln220 2" Dual Radio Health
Mfr # QH2-AUNA0M00-00
Zoro # G2646057
product price: $768.99
/ea
Free Shipping & Returns
$768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.8"
- Width 3.5"
- Features Label Odometer, Drop Resistant, Tear Bar, Mirror Printing, Water Resistant
- Depth 6.5"
- Product Type Direct Thermal Printer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Pen
- MFR # QH2-AUNA0M00-00
- Zoro # G2646057
- UPC # 783555037935
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Height | 2.8" |
Width | 3.5" |
Depth | 6.5" |
Details
Features | Label Odometer, Drop Resistant, Tear Bar, Mirror Printing, Water Resistant |
Product Type | Direct Thermal Printer |
Power Source | Battery |
Wireless LAN Standard | IEEE 802.11a/b/g/n |
Battery Included | Yes |
Input Voltage | 7.4 V DC |
Battery Chemistry | Lithium Ion (Li-Ion) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIVE STAR Zipper Binder, 3 Rings, 2" Capacity, 11 x 8.5, Black/Red Accents (29052CE8)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Depth: 11-7/8" (238C)
- SABER PAINT RT Retractable Paint Marker, General Purpose, Yellow, PK6 (59156)
- ALLIANCE RUBBER Rubberbands, Bigbandz, 7X1/8, PK12 (00700)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- ZEBRA TECHNOLOGIES Retransfer Card Printer, Dual-Sided (Z93-000C0000US00)
- ZEBRA TECHNOLOGIES Handheld Scanner, 6" Overall Height (LS2208-7AZU0100ZNA)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-39/64" Overall Height (DS8178-SR7U2100SFW)
- EPSON Tm-T88V Thermal Ptr Usb Db9 (C31CA85084)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-29/32" Overall Height (DS2278-SR00007ZZWW)
- Zebra Pen Printers & Scanners