Shop All Pens
Zebra Pen
Pen, Zgrip, Bp, Rt, 1.0, Be, PK48
Mfr # 22248
Zoro # G7882870
product price: $20.39
/pk 48, $0.42/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Ball Point
- Point Size 1mm
- Features Lightweight, Visible Ink Supply, Quick-drying Ink, Document Proof Ink, Smear Resistant, Sturdy Pocket Clip
- Point Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1mm |
Details
Ink Color | Blue |
Pen Type | Ball Point |
Item | Retractable Pen |
Features | Lightweight, Visible Ink Supply, Quick-drying Ink, Document Proof Ink, Smear Resistant, Sturdy Pocket Clip |
Point Type | Medium |
Barrel Color | Clear |
Barrel Material | Plastic |
Grip | Soft, Comfort |
Material | Metal |
Description
Pen,Zgrip,Bp,Rt,1.0,Be,PK48, Package Quantity 48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 5" x 5" x 3", White, 50/Bundle (M553)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags w/Hang Hole, 3" x 5", Clear, 1000/Case (PB6705)
- DECKER TAPE PRODUCTS Label, DL1070, FRAGILE HANDLE WITH CARE, 3" X 5" (DL1070)
- FISKARS SCISSORS BENT RH 9"" (194410-1008)
- ZEBRA PEN Brush Pen and Marker, Cool/Refined, 1/2inx7/10x5-3/5in, AST, 5PK (ZEB79205)
- ZEBRA PEN Pen, Zgrip, Bp, Rt, 1.0, Bk, PK24 (12221)
- ZEBRA PEN Pen, Ballpoint, Retract, 1.0mm, Blue, PK12 (22420)
- ZEBRA PEN Z-Grip Ballpnt Pen, 1.2mm, Bold, Black, PK12 (21910)
- ZEBRA PEN Z-Grip Retractable Ballpoint Pens, M, PK7 (22276)
- ZEBRA PEN Sarasa Gel Pen, Black, Fine, PK12 (46710)
- ZEBRA PEN Sarasa Dry X20 Gel Retractable 0.7mm Blue 36pk (46236)
- Zebra Pen Pens