Shop All Pens
Zebra Pen
Pen, Zgrip, Bp, Rt, 1.0, Ast, 4Dz, PK48
Mfr # 22048
Zoro # G7882959
product price: $21.99
/pk 48, $0.46/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Assorted
- Pen Type Ball Point
- Point Size 1mm
- Point Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1mm |
Details
Ink Color | Assorted |
Pen Type | Ball Point |
Item | Retractable Pen |
Point Type | Medium |
Description
Pen,Zgrip,Bp,Rt,1.0,Ast,4Dz,PK48, Package Quantity 48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOSAFE Test Tube Mailer, PK200 (408)
- SMEAD Expanding File, 5.25" Expansion, Navy (71122)
- MARKAL Paint Marker Replacement Tip, Medium Tip, White Color Family, 12 PK (97023)
- NEENAH PAPER Paper, Classic Laid 24lb., White, PK500 (06531)
- ZEBRA PEN Roller Ball Gel Pen, Black, Medium, PK24 (14410)
- ZEBRA PEN Sarasa Gel Pen, Assorted, Medium, PK14 (46824)
- ZEBRA PEN Stick Pen, Gel Ink, 1.0mm, 10/PK, BK/BE/RD AST PK (ZEB41970)
- ZEBRA PEN Ballpoint Pen, Retractable, Fine, Black, PK2 (29212)
- ZEBRA PEN Sarasa Dry X20 Gel Retractable 0.7mm Blue Dozen (46820)
- ZEBRA PEN Ballpoint Pen, Retractable, Fine, Black (29210)
- PENTEL Pentel PENBLN75PWC EnerGel Needle Tip Liquid Gel Ink Pens - Blue (PENBLN75PWC)
- Zebra Pen Pens