Shop All Pens
Zebra Pen
Pen, Z-Grip Max, Bp, Rt, 1.0, Bk, PK12
Mfr # 22410
Zoro # G7882968
original price:
$20.20
21% off
new price: $15.89
/pk 12, $1.32/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Ball Point
- Point Size 1mm
- Point Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1mm |
Details
Ink Color | Black |
Pen Type | Ball Point |
Item | Retractable Pen |
Point Type | Medium |
Description
Pen,Z-Grip Max,Bp,Rt,1.0,Bk,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 23" x 17" x 12", Kraft, 10/Bundle (10Y733)
- ZORO SELECT Corrugated Boxes, 29" x 17" x 20", Kraft, 10/Bundle (11G154)
- ZORO SELECT 3" Round Ring Binder, Black (UNV20991)
- ACCO ACCO Presstex Report Cover, Prong Clip, Legal, 3" Capacity, Red (30078)
- ZEBRA PEN Gel Pen, Blue, Medium, PK12 (42620)
- ZEBRA PEN Retractable Gel Pen, Medium 0.7 mm, Black PK2 (41312)
- ZEBRA PEN Z-Grip Ballpoint Pen, Med Point, PK24 (12271)
- ZEBRA PEN Sarasa Gel Pen, Black, Bold, PK12 (46610)
- ZEBRA PEN Pen, Rapid Dry Ink, Wide-Barrel, 12/DZ, Blue PK (ZEB45620)
- ZEBRA PEN Sarasa Dry Gel X1 Retractable Gel Pen, Medium 0.7mm, Black, PK12 (45610)
- REDIFORM Pen, Ballpoint, Rave, 1.4mm Point, 5/PK, Black 5PK (RED132501)
- Zebra Pen Pens