Shop All Pens
Zebra Pen
Pen, Z-Grip, Flight, Rt, 1.2Mm, PK12
Mfr # 21930
Zoro # G7883029
product price: $11.19
/pk 12, $0.93/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Red
- Pen Type Ball Point
- Point Size 1.2mm
- Point Type Bold
- Features Durable, Low Viscosity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1.2mm |
Details
Ink Color | Red |
Pen Type | Ball Point |
Item | Retractable Pen |
Point Type | Bold |
Features | Durable, Low Viscosity |
Description
Pen,Z-Grip,Flight,Rt,1.2Mm,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA High Yield Black Toner Cartridge 45K YLD 1T02LH0US2 (TK6307H)
- BROTHER Toner Cartridge, Standard Yield, Magenta (BRT-TN221M)
- IDL PACKAGING Packing Tape, 2"x2.6 milx110 Yd. Clear, PK6 (R-1226-110-2)
- BUSINESS SOURCE Clip, Binder, Mini, PK100 (65360)
- ZEBRA PEN Z-Grip Ballpnt Pen, 1.2mm, Bold, Black, PK12 (21910)
- ZEBRA PEN Z-Grip Ballpoint Pen, Retractable, Med 0.7 mm, Black Ink/Barrel, PK30 (25130)
- ZEBRA PEN Ballpoint Pen, Retractable, SS, Blue, PK2 (29222)
- ZEBRA PEN Fountain Pen, Fine 0.6mm, Assorted Ink/Barrel, 7/Set (48307)
- ZEBRA PEN Sarasa Dry X20 Gel Retractable 0.7mm Blue 36pk (46236)
- ZEBRA PEN Brush Pen and Marker, 1/2"x1/2"x5-1/2", 15/PK, Assorted PK (ZEB79115)
- PILOT Roller Ball Pen, Extra Fine 0.5 mm, Red PK12 (PIL35202)
- Zebra Pen Pens