Shop All Pens
This Product is Discontinued
Zebra Pen
Pen, Stylus, Bp, Retrct, 1.0, Gy (Discontinued)
Mfr # 33301
Zoro # G7881839
This Product is Discontinued
Key Features
- Ink Color Black
- Pen Type Ball Point
- Point Size 1mm
- Pen Grip Textured Cushion
- Barrel Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1mm |
Details
Ink Color | Black |
Pen Type | Ball Point |
Item | Stylus Retractable Pen |
Pen Grip | Textured Cushion |
Barrel Material | Metal |
Barrel Color | Gray |
Point Type | Medium |
Features | Refillable |
Pen Cap | Retractable |
Includes Pen Cushion | Cushion Not Included |
Pen Tip | 1 mm |
Pen Ink Color | Black |
Series | StylusPen |
Product Type | Ballpoint Pens |
Marker Cap | Retractable |
Description
Ballpoint Pen, Pen Tip 1 mm, Barrel Material Metal, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Series StylusPen, Features Refillable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.