Shop All Pens
Zebra Pen
Pen, Rt, F301, Med, Bk, PK9
Mfr # 11169
Zoro # G7881181
product price: $20.79
/pk 9, $2.31/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Ball Point
- Point Size 0.7mm
- Features Comfortable, Durable, Lightweight, Sturdy Pocket Clip
- Grip Non-slip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Black |
Pen Type | Ball Point |
Item | Retractable Pen |
Features | Comfortable, Durable, Lightweight, Sturdy Pocket Clip |
Grip | Non-slip |
Barrel Material | Stainless Steel |
Point Type | Fine |
Series | 3 |
Description
Pen,Rt,F301,Med,Bk,PK9, Package Quantity 9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Natura Kraft Paper 24" x 18", 50 lb. Basis Weight, Pk1000 (5PGR2)
- WITE-OUT EZ Correct Correction Tape, White (BICWOTAPP11)
- ZORO SELECT Stretch Wrap Film 20" x 1000 ft., Cast Style, Clear (40TE22)
- SMEAD FasTab Hanging Folders, Letter Size, 1/3-Cut Tabs, White, PK20, 20PK (64002)
- ZEBRA PEN Sarasa Dry X10 Gel Retractable 0.7mm Blue Dozen (42620)
- ZEBRA PEN Pen, Ballpoint, Retractable, 1.0mm, Blk, PK12 (22410)
- ZEBRA PEN ClickArt Porous Point Pen, Retractable, Fine 0.6 mm, Assorted Ink Colors, White Barrel, PK12 (69012)
- ZEBRA PEN Ballpoint Pen, Retractable, Fine, Black, PK2 (29212)
- ZEBRA PEN Retractable Gel Pen, Medium 0.7 mm, Black PK2 (41312)
- ZEBRA PEN StylusPen Retractable Ballpoint Pen/Stylus, 1mm, Blue/Gray, PK2 (33602)
- PILOT Pilot PIL31622 B2P BeGreen Fine Point Gel Pens; Purple (PIL31622)
- Zebra Pen Pens