Shop All Pens
Zebra Pen
Pen, Gel, Retractable, 0.7mm, Black, PK12
Mfr # 42610
Zoro # G7487481
product price: $13.85
/pk 12, $1.15/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Gel
- Point Size 0.7mm
- Point Type Medium
- Pen Grip Type Contoured Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Details
Ink Color | Black |
Pen Type | Gel |
Point Type | Medium |
Item | Retractable Pen |
Pen Grip Type | Contoured Rubber |
Pen Ink Color(s) | Black |
Special Ink Properties | Water-Based Gel |
Pen Style | Retractable |
Pen Sub-Brand & Product Family | GR8 |
Pen Barrel Color(s) | Black/Silver |
Pen Tip Type | Conical |
Description
Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Desk Step Sorter (11876)
- OHAUS Digital Compact Bench Scale 2200g Capacity (EX2202/E)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Yellow (724126)
- 3M Dual Laminate Refill Cartridge (DL951)
- ZEBRA PEN Z-Grip Ballpoint Pen, Retractable, Med 0.7 mm, Black Ink/Barrel, PK30 (25130)
- ZEBRA PEN Ballpoint Pen, Retract, .7mm, 2/PK, Blue Ink, Stainless Steel PK (ZEB29222)
- ZEBRA PEN Zebra Z-Grip Retractable Ballpoint Pen, Blue Ink, Medium, 24/Pack (12225)
- ZEBRA PEN Gel Pens, Retractable, Medium Point, .7mm, Red Ink PK (ZEB46830)
- ZEBRA PEN Pen, Bp, Rt, 0.7Mm, Be (29220)
- ZEBRA PEN Gel Pens, Retractable, Medium Point, .7mm, Blue Ink PK (ZEB46820)
- SCHNEIDER PEN Xpress Fineliner Pen, Fiber Tip, 0.8 mm, Blue, 10PK (190002)
- Zebra Pen Pens