Shop All Pens
Zebra Pen
PEN, GEL, BE
Mfr # 48720
Zoro # G110827518
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Enjoy a perfectly harmonized writing experience with Zebra's Sarasa Clip Retractable Gel Ink Pens! These high-performing gel pens feature a water-based pigment ink that is acid free, archival quality, and water-resistant for a long-lasting impression. The smooth, non-smearing, fast-drying gel ink enables quicker writing speeds, improves comfort while writing, and eliminates smudging and smearing in seconds. A perfect companion for students, artists, teachers and creatives, the Sarasa Clip Retractable Gel Ink Pens feature a stylish barrel that matches the ink color and an alligator clip that makes it easy to attach your pen to artwork, notebooks, and clipboards. The soft, latex-free rubberized grip combined with the fast-drying ink provide a comfortable writing experience, ideal for avid writers and the left-handed. If you are looking for a smear-proof gel pen with a vibrant color payoff, this pen delivers bold color with a flowing fast-dry ink experience, perfect for expressing yourself! Pen Sub-Brand & Product Family: Sarasa Clip; Pen Type: Gel Pen; Pen Style: Retractable; Pen Tip Type: Conical.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Cartridges, Ink, Black/Tricolor, 4 x 6", PK2 (PG40TWINPK)
- BETTER PACKAGES Assembly Water Cap (E555-160-01)
- PILOT Pen, Vball, Rollerbl, 0.5Mm, Bk, PK12 (35200)
- CLAUSS Electricians Scissors, Ambidextrous (12700)
- ZEBRA PEN Ballpoint Pen, Retractable, 1.0mm Med.Pt, Cl/Blue Ink PK (ZEB22220)
- ZEBRA PEN Pen Refill, Medium Point, 2/PK, Blue Ink PK (ZEB85422)
- ZEBRA PEN bLen Gel Pen, Retractable, Fine 0.7 mm, Black Ink, Black Barrel, 12PK (41410)
- ZEBRA PEN Pen, Zgrip, Bp, Rt, 1.0, Ast, 4Dz, PK48 (22048)
- ZEBRA PEN Gel Pen, 0.7mm Point, Acid-Free, Non-Smearing, 20/PK, AST PK (ZEB47220)
- ZEBRA PEN X-701 Retractable Ballpoint 0.7mm Blk 1Pk w/ 2 Bonus Refills (29811)
- DREMEL Cordless Glue Pen, Size 0.28", 0.11 lb (HSGP-01)
- Zebra Pen Pens