Shop All Pens
This Product is Discontinued
Zebra Pen
Pen, Fountain, V-301, Fine, Bk (Discontinued)
Mfr # 48111
Zoro # G7877219
This Product is Discontinued
Key Features
- Ink Color Black
- Pen Type Fountain
- Point Size 0.7mm
- Includes 1 x Fountain Pen2 x Ink Cartridges
- Barrel Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Black |
Pen Type | Fountain |
Item | Pen |
Includes | 1 x Fountain Pen2 x Ink Cartridges |
Barrel Color | Black |
Barrel Material | Stainless Steel |
Point Type | Medium |
Features | Pocket Clip, Durable, Smear Resistant, Non-slip |
Description
Pen,Fountain,V-301,Fine,Bk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.