Shop All Pens
Zebra Pen
Pen, Ballpnt, F-701, Rt, 0.7, Bk, PK6
Mfr # 29411BX
Zoro # G7875021
original price:
$38.29
5% off
new price: $36.19
/pk 6, $6.03/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Ball Point
- Point Size 0.7mm
- Features Pocket Clip
- Point Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Black |
Pen Type | Ball Point |
Item | Retractable Pen |
Features | Pocket Clip |
Point Type | Fine |
Grip | Textured |
Barrel Material | Stainless Steel |
Series | F-701 |
Description
Pen,Ballpnt,F-701,Rt,0.7,Bk,PK6, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILM-GARD Film Poly Blk4Mil 3X50' (626154)
- UNIVERSAL 5 x 8" Blue Jr. Legal Perforated Ruled Writing Pad, 50 Pg, Pk12 (UNV35850)
- POST-IT Notes, Post-It, 3X3, 18Pk, Ast Pk (MMM65418BRCP)
- LABELWORKS PX Label Tape, Blck/Wht, Strng Adhsive, 3/4" W (218IBWPX)
- ZEBRA PEN Z-Grip Metal Ballpoint Pen, Retractable, Medium 1 mm, Blue Ink, Blue Barrel, PK12 (27020)
- ZEBRA PEN oration Sarasa Retractable Gel Pen - Blue Ink, Medium Dozen (ZE33688)
- ZEBRA PEN Ballpoint Pen, Retractable, 1.0mm, 48/PK, Black PK (ZEB22148)
- ZEBRA PEN Sarasa Gel Pen, Assorted, Medium, PK14 (46824)
- ZEBRA PEN Doodler'z Gel Pen, Stick, Bold 1 mm, Assorted Ink and Barrel Colors, PK10 (41970)
- ZEBRA PEN Pen, Rapid Dry Ink, Wide-Barrel, 12/DZ, Black PK (ZEB45610)
- ZEBRA PEN Zebra Pen Corp. ZEB12271 Pen;Z-Grip;Rtbpt;24Pk;Ast (12271)
- Zebra Pen Pens