Shop All Pencils
Zebra Pen
Mechanical Pencil, 0.7mm, Black
Mfr # 54310
Zoro # G4698255
Sold in multiples of 3 for $17.97
$17.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Barrel Color Steel/Black Accents
- Includes Eraser Yes
- Pencil Type Mechanical
- Color Steel/Black Accents
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Graphite Diameter | 0.7 mm |
Details
Item | Mechanical Pencil,0.7mm,Black |
Material | Plastic |
Barrel Color | Steel/Black Accents |
Includes Eraser | Yes |
Pencil Type | Mechanical |
Color | Steel/Black Accents |
Weight | 0.02 lbs |
Features | Pocket Clip, Refillable, Retractable |
Pencil Grip Type | Ribbed Plastic |
Graphite Color | Black |
HB Graphite Scale | HB |
Mechanical Pencil Advance Type | Top-Advance |
Numeric Graphite Scale | #2.5 |
Mechanical Pencil Sleeve Type | Fixed Sleeve |
Description
Mechanical, Mechanical Pencil,0.7mm,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL SinglePly Thermal Paper Rolls, 2 1, PK3 (UNV35761)
- RPM PRODUCTS Rear A-Arms for Traxxas Electric Stampede 2WD and Rustler - Black (RPM80182)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 9", Kraft, 25/Bundle (11R335)
- BEN CLEMENTS AND SONS. Tach-It Manual Definite Length Tape Dispenser For Tapes Up To 1inW (SL1****)
- ZEBRA PEN Mechanical Pencil, 0.7mm, PK12 (52410)
- ZEBRA PEN Mechanical Pencil, 0.5mm, PK12 (52310)
- ZEBRA PEN Z-Grip Plus Mechanical Pencil, 0.7 mm, HB (#2), Black Lead, Assorted Barrel Colors, 3PK (55403)
- ZEBRA PEN Zebra M-701 Mechanical Pencil, Refillable, 0.7mm, Stainless Steel (59411)
- ZEBRA PEN M-301 Mechanical Pencil, 0.5 mm, HB (#2.5), Black Lead, Steel/Black Accents Barrel, 2PK (54012)
- ZEBRA PEN Zebra M-301 Mechanical Pencil, 0.7 mm, Stainless Steel w/Black Accents Barrel (54310)
- PAPER MATE Clear Point Mechanical Pencil, 0.7 mm, HB (#2), Black Lead, Assorted Barrel Colors, PK10, 10PK (2164121)
- Zebra Pen Pencils