Shop All Pencils
This Product is Discontinued
Zebra Pen
Mechanical Pencil, 0.5 mm, Black, PK12 (Discontinued)
Mfr # 54010
Zoro # G4698307
This Product is Discontinued
Key Features
- Material Plastic
- Includes Eraser Yes
- Pencil Type Mechanical
- Color Steel/Black Accents
- Weight 0.26 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Mechanical Pencil, 0.5 mm,Black,PK12 |
Material | Plastic |
Includes Eraser | Yes |
Pencil Type | Mechanical |
Color | Steel/Black Accents |
Weight | 0.26 lbs |
Description
Mechanical, Mechanical Pencil, 0.5 mm,Black,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.