Shop All Pens
Zebra Pen
Magnetic Whiteboard Eraser, Oval Confetti, 10PK
Mfr # 46881
Zoro # G204246423
product price: $17.85
/pk 10, $1.79/ea
$17.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Barrel Material plastic, ink
- Includes 10 Pens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Assorted |
Barrel Material | plastic, ink |
Includes | 10 Pens |
Description
Soft rubber grip provides superb writing comfort and control. Its retractable tip distributes smooth flowing gel ink allowing for a scratch-free write. Translucent barrel provides ink color and supply visibility.
Features:
·Water-based, pigment gel ink
·Acid-free & archival quality ink system
·Soft rubber grip
·Non-refillable
Point Sizes:
0.7 mm
Medium point
Features:
·Water-based, pigment gel ink
·Acid-free & archival quality ink system
·Soft rubber grip
·Non-refillable
Point Sizes:
0.7 mm
Medium point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 4" Durable Binder, White, 11 x 8.5 (AVE09801)
- SEALER SALES Upper Tape Head Assembly for CS-6050 (CS-6050-1)
- C-LINE PRODUCTS 1-Subject Notebook, Wide Ruled, Yellow, PK24 (22040-CT)
- TREND Happy Birthday/Whipped Cream Scented Stickers, 144PK (T83610)
- ZEBRA PEN Pen, Gel, Sarasa, Rt, 0.5Mm, Rd, PK12 (46730)
- ZEBRA PEN Doodler'z Gel Pen, Stick, Bold 1 mm, Assorted Ink and Barrel Colors, PK60 (41960)
- ZEBRA PEN Z-Grip Ballpoint Pen, Med Point, PK24 (12271)
- ZEBRA PEN Zebra F-301 Ballpoint Retractable Pen, Black Ink, Fine, Dozen (27110)
- ZEBRA PEN Z-Grip Ballpoint Pen, Retractable, Med 0.7 mm, Black Ink/Barrel, PK30 (25130)
- ZEBRA PEN Sarasa Dry X20 Gel Retractable 0.7mm Assorted 3pk (46803)
- DETECTAPRO Metal Detectable Stick Pen, Blue, PK50 (SPENBL)
- Zebra Pen Pens