Shop All Specialty Printers
Zebra Pen
Lp 2824 Plus Desktop Thermal Printer, 282P-201110-000
Mfr # 282P-201110-000
Zoro # G2645722
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 8.5"
- Height 6.8"
- Width 4.4"
- Features Tear-off
- Product Type Direct Thermal Printer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Pen
- MFR # 282P-201110-000
- Zoro # G2645722
- UPC # 783555011522
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Depth | 8.5" |
Height | 6.8" |
Width | 4.4" |
Details
Features | Tear-off |
Product Type | Direct Thermal Printer |
Power Source | AC Supply |
Description
The ZEBRA brand Lp 2824 Plus Desktop Thermal Printer, 282P-201110-000 is a direct thermal printer with a depth of 8.5", height of 6.8", and width of 4.4". It is powered by an AC supply.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC STRAPPING Polyester Strapping Manual Tensioner For Up To 3/4 W Strap (PST-HD)
- PILOT Retractable Pen, Erasable Gel Ink, PK12 (072838325204)
- ZORO SELECT Literature Mailers, 9" x 8" x 2", White, 50/Bundle (55VK41)
- VICTOR Ink Ribbon for Calculator, Black/Red (7010)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-39/64" Overall Height (DS8178-SR7U2100SFW)
- INTERMEC Honeywell Pc43D 4" Dt 203Dpi Printer Usb LCD (PC43DA00100201)
- TOSHIBA BA420T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels (BA420TTS12QMSM01)
- VNM SIGNMAKER Safety Label Printer, 4 in Print Width (VNM4 PRO)
- TOSHIBA B-EX4T1 Thermal Transfer and Direct Thermal Label Printer With Ribbon Save, 203dpi (BEX4T1GS12DS01)
- Zebra Pen Printers & Scanners