Shop All Specialty Printers
Zebra Pen
Kr403 - Receipt Printer
Mfr # P1009545
Zoro # G2647000
product price: $609.99
/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.2"
- Depth 5.7"
- Height 2.7"
- Product Type Direct Thermal Printer
- Input Voltage 24 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Pen
- MFR # P1009545
- Zoro # G2647000
- UPC # 783555039007
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Width | 4.2" |
Depth | 5.7" |
Height | 2.7" |
Details
Product Type | Direct Thermal Printer |
Input Voltage | 24 V DC |
Power Source | Battery |
Description
The ZEBRA brand Kr403 is a direct thermal printer with a width of 4.2", a depth of 5.7", and a height of 2.7". It has an input voltage of 24 V DC and is powered by a battery.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Silicone Rubber for KF-400HC, KF-405HC (SR-KF-400HC/405HC)
- RITE IN THE RAIN Notebook Kit, 3in x 5in Sheet, Black Cover (735B-KIT)
- AVERY Index, Rdy, Xw, 1-8, Mi 8PK (AVE11163)
- PILOT Ballpoint Pen, Medium 1.0 mm, Blue PK12 (PIL30006)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- ZEBRA TECHNOLOGIES Handheld Scanner, 6" Overall Height (LS2208-SR20001NA)
- DATACARD ID Card Printer, Gray/Purple, Single-Sided (525301-001)
- EPSON Tm-T88V Thermal Ptr Usb Db9 (C31CA85084)
- VNM SIGNMAKER Safety Label Printer, 4 in Print Width (VNM4 PRO)
- TOSHIBA BA420T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels (BA420TTS12QMSM01)
- Zebra Pen Specialty Printers