Shop All Pens
Zebra Pen
J-Roller RX Gel Pen, Stick, Medium 0.7 mm, Black Ink, Smoke Barrel, 12PK
Mfr # ZEB43110
Zoro # G703450970
product price: $14.99
/pk 12, $1.25/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Black
- Tip Size 0.7 mm
- Pen Grip Grooved Finger
- Pen Tip Conical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size Type | Medium |
Pen Point Size | 0.7 mm |
Details
Pen Type | Gel Pen |
Color | Black |
Pen Grip | Grooved Finger |
Item | Pens |
Pen Tip | Conical |
Marking Tool Product Group | J-Roller RX |
Weight | 0.316 lbs |
Special Ink Properties | Water-Based Gel |
Pen Barrel Color(s) | Smoke |
Pen Grip Type | Grooved Finger |
Pen Sub-Brand & Product Family | J-Roller® RX |
Pen Tip Type | Conical |
Pen Style | Stick |
Pen Cap Color(s) | Black |
Pen Ink Color(s) | Black |
Description
Features a grooved finger-grip so the pen fits perfectly in your hand. You'll appreciate the smooth, scratch-free writing quality. Transparent barrel allows you to monitor ink supply. Water-based pigment gel ink is acid-free and archival so it won't fade or bleed.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Rhino 5200 Industrial Labeling Tool. Includes Rhino 5200 And Carrying (1756589)
- 3M COMMERCIAL Scissors, Precision, 8" (1448)
- ARMOR SHIELD Stretch Wrap Film 18" x 1500 ft., VCI Style, Blue (PVCISF80GB181500)
- ZORO SELECT Corrugated Mailers, 7" x 6" x 3", White, 50/Bundle (M763)
- ZEBRA PEN Z-Grip Ballpoint Pen, Retractable, Medium 0.7 mm, Blue Ink, Blue Tinted Barrel, PK12 (23920)
- ZEBRA PEN Ballpoint Pen, Retractable, Blue, PK12 (27120)
- ZEBRA PEN Sarasa Gel Pen, Red, Fine, PK12 (46730)
- ZEBRA PEN Ballpoint Pen, Retractable, Fine, Black (29411)
- ZEBRA PEN Sarasa Grand Retractable 0.7mm Navy Barrel/Black Ink 1pk (45211)
- ZEBRA PEN Pen, Zgrip, Bp, Rt, 1.0, Be, PK24 (12225)
- FRIXION Pen, Gel, 0.7mm Point, 3/5"Wx3/5"Lx5-9/10"H, 8/PK, AST PK (PIL13285)
- Zebra Pen Pens