Shop All Specialty Printers
Zebra Pen
Internal Net Print Server 10/100 For Zt200 Series
Mfr # P1037974-001
Zoro # G2647439
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Connectivity Fast Ethernet
- Features Network (RJ-45)
- Product Type Print Server
- Maximum Data Transfer Rate 100 Mbit/s
- Network Technology 100Base-TX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Pen
- MFR # P1037974-001
- Zoro # G2647439
- UPC # 760707067538
- Country of Origin Unknown
- Category Specialty Printers
Details
Printer Connectivity | Fast Ethernet |
Features | Network (RJ-45) |
Product Type | Print Server |
Maximum Data Transfer Rate | 100 Mbit/s |
Network Technology | 100Base-TX |
Media Type Supported | Twisted Pair |
Number of Network (RJ-45) Ports | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICOH Yellow Ink Cartridge (841723)
- ZORO SELECT Corrugated Boxes, 12" x 10" x 7", Kraft, 25/Bundle (11R326)
- SWINGLINE Paper Punch, 3-Hole, 20 Sheet (A7074030E)
- A2Z SCILAB Castroviejo Micro Scissors 5.5" Curved, Fenestrated Flat Handle (A2Z-ZR540)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- TSC DA210 Desktop Direct Thermal Label Printer, USB, 4 Width (99-158A001-0001)
- TOSHIBA BV410D Direct Thermal Desktop Printer for Barcodes and Labels, 203dpi (BV410DGS02QMS)
- INTERMEC Honeywell Pc43D 4" Dt 203Dpi Printer Usb LCD (PC43DA00100201)
- TOSHIBA B-EX4T1 Thermal Transfer and Direct Thermal Label Printer With Ribbon Save, 203dpi (BEX4T1GS12DS01)
- ZEBRA TECHNOLOGIES Handheld Scanner, 6" Overall Height (LS2208-SR20007R-NA)
- Zebra Pen Specialty Printers