Shop All Specialty Printers
Zebra Pen
Imz320 Bt
Mfr # M3I-0UB00010-00
Zoro # G2645241
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Odometer, Lightweight, Tear Bar, Dust Resistant, Drop Resistant, Vertical Printing, Status Indicator, Water Resistant, Horizontal Printing
- Depth 2.3"
- Width 4.1"
- Height 5.3"
- Battery Chemistry Lithium Ion (Li-Ion)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zebra Pen
- MFR # M3I-0UB00010-00
- Zoro # G2645241
- UPC # 783555012604
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Depth | 2.3" |
Width | 4.1" |
Height | 5.3" |
Details
Features | Odometer, Lightweight, Tear Bar, Dust Resistant, Drop Resistant, Vertical Printing, Status Indicator, Water Resistant, Horizontal Printing |
Battery Chemistry | Lithium Ion (Li-Ion) |
Product Type | Direct Thermal Printer |
Battery Included | Yes |
Description
The ZEBRA brand Imz320 BT is a direct thermal printer with a battery chemistry of Lithium Ion (Li-Ion). It has a depth of 2.3", a width of 4.1", and a height of 5.3". The battery is included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 12 x 10 x 5'' Korrvu Retention Packaging (S-16673)
- GHENT Fabric Bulletin Board 24"x36", Gray (TF23-91)
- CYNAMED Iris Micro Lab Scissors, 4.5", Cvd, TC (CYZR-0170)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 4", With White Block (WR34)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- TOSHIBA HSP100 POS Direct Thermal Receipt Printer with Ethernet and Power Supply Unit (HSP100EPSUKIT)
- INTERMEC Honeywell Pc43D 4" Dt 203Dpi Printer Usb LCD (PC43DA00100201)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-1/2" Overall Height (DS2208-SR7U2100SGW)
- ZEBRA TECHNOLOGIES Handheld Scanner, 6" Overall Height (LS2208-SR20001NA)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-39/64" Overall Height (DS8178-SR7U2100SFW)
- Zebra Pen Printers & Scanners