Shop All Specialty Printers
Zebra Pen
Imz220 Bt
Mfr # M2I-0UB00010-00
Zoro # G2644727
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.3"
- Width 3.2"
- Height 5.3"
- Features Drop Resistant, Tear Bar, Lightweight, Status Indicator, Odometer, Vertical Printing, Water Resistant, Horizontal Printing, Dust Resistant
- Product Type Direct Thermal Printer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Pen
- MFR # M2I-0UB00010-00
- Zoro # G2644727
- UPC # 783555012598
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Depth | 2.3" |
Width | 3.2" |
Height | 5.3" |
Details
Features | Drop Resistant, Tear Bar, Lightweight, Status Indicator, Odometer, Vertical Printing, Water Resistant, Horizontal Printing, Dust Resistant |
Product Type | Direct Thermal Printer |
Battery Included | Yes |
Battery Chemistry | Lithium Ion (Li-Ion) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS 4 x 8" Reporters Notebook, Pk12 (TOP8030)
- BUSINESS SOURCE Book, Memo, Side-Open, 3X5, We 12PK (BSN10971)
- ADAMS MFG Adams® Receiving Record Book, 2-Part, Carbonless, 5-9/16" x 8-7/16", 50 Sets/Pad (DC5089)
- BSC PREFERRED 36 x 12 x 4'' Flat Corrugated Boxes, 20PK (S-4830)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- ZEBRA TECHNOLOGIES Retransfer Card Printer, Dual-Sided (Z93-000C0000US00)
- TOSHIBA BV420D Direct Thermal Desktop Printer for Barcodes and Labels, 300dpi (BV420DTS02QMS)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85081 (C31CA85081)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-29/32" Overall Height (DS2278-SR7U2100PRW)
- ZEBRA TECHNOLOGIES Handheld Scanner, 6" Overall Height (LS2208-7AZU0100ZNA)
- Zebra Pen Specialty Printers