Shop All Specialty Printers
Zebra Pen
Hc100 2" Wristband 300 Dpi Zpl Ii Xml Standard Flash 8Mb And Sdram
Mfr # HC100-3001-1100
Zoro # G2643981
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7"
- Features Element Energy Equalizer, Instant Media Calibration, Tear-off, Multilingual Capable, Status Indicator, Water Resistant, Odometer
- Width 5"
- Depth 9.5"
- Product Type Direct Thermal Printer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Pen
- MFR # HC100-3001-1100
- Zoro # G2643981
- UPC # 668180022047
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Height | 7" |
Width | 5" |
Depth | 9.5" |
Details
Features | Element Energy Equalizer, Instant Media Calibration, Tear-off, Multilingual Capable, Status Indicator, Water Resistant, Odometer |
Product Type | Direct Thermal Printer |
Power Source | AC Supply |
Media Type | Wristband |
Description
This ZEBRA brand Hc100 2" Wristband 300 Dpi Zpl Ii Xml Standard Flash 8Mb And Sdram is a direct thermal printer with an AC supply power source. It has a height of 7", a width of 5", and a depth of 9.5". It is designed to print on wristband media.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Outdoor Enclosed Whiteboard 30"x26-1/2" (VT340609760)
- POST-IT FLAGS, POST-IT, 1"", 100CT, BE PK (MMM680BE2)
- EPSON Premium Photo Paper, 68 lbs., Semi, PK20 (S041331)
- BAND-IT Drill Kit, 18V (UL4000-D)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- VNM SIGNMAKER Safety Label Printer, 4 in Print Width (VNM4 PRO)
- SICURIX ID Card Printer, Black, USB Connection (S38310)
- TOSHIBA BV420D Direct Thermal Desktop Printer for Barcodes and Labels, 300dpi (BV420DTS02QMS)
- TSC DA210 Desktop Direct Thermal Label Printer, USB, 4 Width (99-158A001-0001)
- EPSON Printer, 9-Pin, Serial Impact Dot Matrix, 55dB, Black/Gray (EPSC11CF37201)
- Zebra Pen Printers & Scanners