Shop All Specialty Printers
Zebra Pen
Gx430T Thermal Transfer Printer
Mfr # GX43-102420-000
Zoro # G2648242
Free Shipping & Returns
$1,107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 10"
- Height 7.5"
- Width 7.6"
- Power Source AC Supply
- Product Type Direct Thermal/Thermal Transfer Printer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zebra Pen
- MFR # GX43-102420-000
- Zoro # G2648242
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Depth | 10" |
Height | 7.5" |
Width | 7.6" |
Details
Power Source | AC Supply |
Product Type | Direct Thermal/Thermal Transfer Printer |
Description
The ZEBRA brand Gx430T Thermal Transfer Printer has a depth of 10", a height of 7.5", and a width of 7.6". It is powered by an AC Supply and is a Direct Thermal/Thermal Transfer Printer.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 9 x 7 x 6'' Corrugated Boxes, 25PK (S-4976)
- AVERY PermaTrack Asset Tag Labels, Laser Printers, 1.25x2.75, Silver, PK112 (61528)
- NATIONAL GEOGRAPHIC National Geographic North America Wall Map, 24" Width, 30" Length (RE00620148)
- GBC Thermal Roll Film, EZload, 27" x 500 ft. (3126061EZ)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- TOSHIBA BA410T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels (BA410TTS12QMSM01)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-29/32" Overall Height (DS2278-SR7U2100PRW)
- EPSON Tm-T88V Thermal Ptr Usb Db9 (C31CA85084)
- ZEBRA TECHNOLOGIES Handheld Scanner, 6" Overall Height (LS2208-SR20001NA)
- TOSHIBA BA420T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels (BA420TTS12QMSM01)
- Zebra Pen Printers & Scanners