Shop All Specialty Printers
Zebra Pen
Gx430 Series Printers
Mfr # GX43-202410-00AV
Zoro # G2647472
product price: $695.99
/ea
Free Shipping & Returns
$695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.5"
- Width 7.6"
- Depth 10"
- Power Source AC Supply
- Product Type Direct Thermal Printer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Pen
- MFR # GX43-202410-00AV
- Zoro # G2647472
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Height | 7.5" |
Width | 7.6" |
Depth | 10" |
Details
Power Source | AC Supply |
Product Type | Direct Thermal Printer |
Description
The ZEBRA brand Gx430 Series Printer has a height of 7.5", a width of 7.6", and a depth of 10". It is powered by an AC Supply and is a Direct Thermal Printer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Economy View Binder, 1/2" Round Rings, 100 (7771105706)
- EPSON T126320S, 126, DURABrite Ultra High-Yield (T126320-S)
- JJ KELLER Security Bolt Seal, 3 3/16" Strap L, Grn (61558)
- BOSTITCH Stapler, w/Sharpener, Magenta (B696R-MAG)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- TOSHIBA BA410T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels (BA410TTS12QMSM01)
- TOSHIBA BV420D Direct Thermal Desktop Printer for Barcodes and Labels, 300dpi (BV420DTS02QMS)
- TOSHIBA BA420T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels (BA420TTS12QMSM01)
- TOSHIBA HSP100 POS Direct Thermal Receipt Printer with Ethernet and Power Supply Unit (HSP100EPSUKIT)
- ZEBRA TECHNOLOGIES Handheld Scanner, 6" Overall Height (LS2208-7AZU0100ZNA)
- Zebra Pen Printers & Scanners