Shop All Specialty Printers
Zebra Pen
Gx420T 203Dpi Tt Rj45 W/Peel
Mfr # GX42-102411-000
Zoro # G2645479
product price: $681.99
/ea
Free Shipping & Returns
$681.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.6"
- Height 7.5"
- Depth 10"
- Features Dispenser
- Product Type Direct Thermal/Thermal Transfer Printer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Pen
- MFR # GX42-102411-000
- Zoro # G2645479
- UPC # 682017480763
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Width | 7.6" |
Height | 7.5" |
Depth | 10" |
Details
Features | Dispenser |
Product Type | Direct Thermal/Thermal Transfer Printer |
Power Source | AC Supply |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAP-R Wrappers, Coin, Flat, Dollars Pk (PQP30100)
- CANON Ink Cartridge Pg240Xl Cl241Xl Combo (5206B005)
- FLIPSIDE Black Dry Erase Boards, 9" x 12", PK4 (40065)
- UNI-BALL Pen, Uniball, Onyx, 0.5Mm, Be, PK12 (UBC60041)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- ZEBRA TECHNOLOGIES Handheld Scanner, 6" Overall Height (LS2208-SR20007R-NA)
- TSC DA220 Desktop Direct Thermal Label Printer, USB/Ethernet/Serial, 4 Width (99-158A013-1101)
- TOSHIBA HSP100 POS Direct Thermal Receipt Printer with Ethernet and Power Supply Unit (HSP100EPSUKIT)
- TOSHIBA BV410D Direct Thermal Desktop Printer for Barcodes and Labels, 203dpi (BV410DGS02QMS)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-39/64" Overall Height (DS8178-SR7U2100SFW)
- Zebra Pen Specialty Printers