Shop All Specialty Printers
Zebra Pen
Gx420T 203Dpi Tt Rj45
Mfr # GX42-102410-000
Zoro # G2647761
product price: $913.99
/ea
Free Shipping & Returns
$913.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.6"
- Height 7.5"
- Depth 10"
- Product Type Direct Thermal/Thermal Transfer Printer
- Power Source AC Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Pen
- MFR # GX42-102410-000
- Zoro # G2647761
- UPC # 807027561657
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Width | 7.6" |
Height | 7.5" |
Depth | 10" |
Details
Product Type | Direct Thermal/Thermal Transfer Printer |
Power Source | AC Supply |
Description
This ZEBRA brand Gx420T 203Dpi Tt Rj45 has a width of 7.6", a height of 7.5", and a depth of 10". It is a direct thermal/thermal transfer printer and is powered by an AC supply.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELKIN Belkin® F8B023 Cord Concealer, 6 ft. Length, Gray, Pack of 1 (F8B023/)
- ZORO SELECT Clipboard, Letter File Size, Clear (21803)
- AMBIR Nscan 700Gt Compact Hybrid Duplex Adf Scanner W/ Ambirscan: (DS700GT-AS)
- CIG Specialty Ink Non-OEM New Universal Postage Meter Sealing Solution (PEN8CON)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- SICURIX ID Card Printer, Single-Sided Type (ZC31-000C000US00)
- TOSHIBA BA410T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels (BA410TTS12QMSM01)
- TOSHIBA HSP100 POS Direct Thermal Receipt Printer with Ethernet and Power Supply Unit (HSP100EPSUKIT)
- VNM SIGNMAKER Safety Label Printer, 4 in Print Width (VNM4 PRO)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-29/32" Overall Height (DS2278-SR00007ZZWW)
- Zebra Pen Printers & Scanners