Shop All Specialty Printers
Zebra Pen
Gx420T 203Dpi Tt Db25
Mfr # GX42-102510-000
Zoro # G2647168
product price: $564.99
/ea
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 10"
- Width 7.6"
- Height 7.5"
- Power Source AC Supply
- Product Type Direct Thermal/Thermal Transfer Printer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Pen
- MFR # GX42-102510-000
- Zoro # G2647168
- UPC # 853585468938
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Depth | 10" |
Width | 7.6" |
Height | 7.5" |
Details
Power Source | AC Supply |
Product Type | Direct Thermal/Thermal Transfer Printer |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Lockwire, Spool, 0.025 Dia, 149 ft. (34-0250-014S)
- SWINGLINE GBC Reclosable Spines, 200 Sheet, Black, PK25 (9741630)
- AVERY Avery® Clear Easy Peel® Shipping Labels for Laser Printers 5663, 2" x 4", Box of 500 (727825663)
- GBC Binding Spines, Medium, Black, PK100 (2515701)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85834 (C31CA85834)
- TOSHIBA BA410T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels (BA410TTS12QMSM01)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-29/32" Overall Height (DS2278-SR00007ZZWW)
- SICURIX ID Card Printer, Black, USB Connection (S38310)
- TOSHIBA HSP100 POS Direct Thermal Receipt Printer with Ethernet and Power Supply Unit (HSP100EPSUKIT)
- Zebra Pen Printers & Scanners