Shop All Specialty Printers
Zebra Pen
Gx420D 203Dpi Dt Rj45
Mfr # GX42-202410-000
Zoro # G2646389
product price: $968.99
/ea
Free Shipping & Returns
$968.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 8.3"
- Width 6.8"
- Height 6"
- Power Source AC Supply
- Product Type Direct Thermal Printer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Pen
- MFR # GX42-202410-000
- Zoro # G2646389
- UPC # 783555022252
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Depth | 8.3" |
Width | 6.8" |
Height | 6" |
Details
Power Source | AC Supply |
Product Type | Direct Thermal Printer |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Shop Ticket Holder, Vinyl, 9x12, PK50 (80912)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 2.25 x 55 ft, White, PK5 (05262)
- WESTCOTT Accessories, Dry Cleaning Pad (DCP-1)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 5", Fluorescent Orange, 500/Roll (DL632H)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- TOSHIBA BV420D Direct Thermal Desktop Printer for Barcodes and Labels, 300dpi (BV420DTS02QMS)
- EPSON LQ-590II 24-Pin Dot Matrix Printer (C11CF39201)
- ZEBRA TECHNOLOGIES Corded Linear Imager, 140g Weight (LI2208-SR7U2100SGN)
- KODAK Step Wireless Mobile Photo Printer (Black) Compatible w/iOS & Android, NFC & Bluetooth Devices (RODMP20B)
- TSC DA220 Desktop Direct Thermal Label Printer, USB/Ethernet/Serial, 4 Width (99-158A013-1101)
- Zebra Pen Printers & Scanners