Shop All Specialty Printers
Zebra Pen
Gx420D 203Dpi Dt Db25 W/Cutter
Mfr # GX42-202512-000
Zoro # G2647186
product price: $636.99
/ea
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 8.3"
- Height 6"
- Width 6.8"
- Power Source AC Supply
- Product Type Direct Thermal Printer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Pen
- MFR # GX42-202512-000
- Zoro # G2647186
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Depth | 8.3" |
Height | 6" |
Width | 6.8" |
Details
Power Source | AC Supply |
Product Type | Direct Thermal Printer |
Description
This ZEBRA brand Gx420D 203Dpi Dt Db25 W/Cutter has a depth of 8.3", a height of 6", and a width of 6.8". It is powered by an AC Supply and is a direct thermal printer type. It also includes a cutter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Protector, Sheet, Nonstck, Clr 100PK (AVE75091)
- ZORO SELECT Bubble Mailer, Paper, 8-3/4" L, White, PK250 (56LR87)
- MARKAL Crayon and Marker Holder, Large Tip, Black Color Family (85490)
- ENCORE PACKAGING Kraft Paper Dispenser, Horizontal36" (EP-5920-36)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- TOSHIBA B-EX4T1 Thermal Transfer and Direct Thermal Label Printer With Ribbon Save, 203dpi (BEX4T1GS12DS01)
- KODAK Step Wireless Mobile Photo Printer (Black) Compatible w/iOS & Android, NFC & Bluetooth Devices (RODMP20B)
- INTERMEC Honeywell Pc43T 4" Tt Dt 203Dpi Printer Usb LCD Tear (PC43TB01100201)
- ZEBRA TECHNOLOGIES Handheld Scanner, 6" Overall Height (LS2208-7AZU0100ZNA)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-39/64" Overall Height (DS8178-SR7U2100SFW)
- Zebra Pen Specialty Printers