Shop All Specialty Printers
Zebra Pen
Gx420D 203Dpi Dt Db25
Mfr # GX42-202510-000
Zoro # G2645908
product price: $561.99
/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 8.3"
- Height 6"
- Width 6.8"
- Product Type Direct Thermal Printer
- Power Source AC Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Pen
- MFR # GX42-202510-000
- Zoro # G2645908
- UPC # 610098904007
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Depth | 8.3" |
Height | 6" |
Width | 6.8" |
Details
Product Type | Direct Thermal Printer |
Power Source | AC Supply |
Description
This ZEBRA brand Gx420D 203Dpi Dt Db25 direct thermal printer has a depth of 8.3", a height of 6", and a width of 6.8". It is powered by an AC supply.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS MEDIUM ASSAULT PACK, OLIVE DRAB (129-001)
- LEARNING RESOURCES Twisty Droppers, 4PK (3963)
- ZIPLOC Double Zipper Freezer Bags, 1 qt, 2.7 mil, 7" x 7.75", Clear, PK300 (696187)
- ASP Purchase Order Books (Stock), 7 1/2" X 11" - 3 Part, 1 Book (637)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- SICURIX ID Card Printer, Single-Sided Type (ZC31-000C000US00)
- INTERMEC Honeywell Pc43D 4" Dt 203Dpi Printer Usb LCD (PC43DA00100201)
- ZEBRA TECHNOLOGIES Corded Linear Imager, 140g Weight (LI2208-SR7U2100SGN)
- ZEBRA TECHNOLOGIES Handheld Scanner, 6" Overall Height (LS2208-SR20001NA)
- KODAK Step Wireless Mobile Photo Printer (Black) Compatible w/iOS & Android, NFC & Bluetooth Devices (RODMP20B)
- Zebra Pen Specialty Printers