Shop All Specialty Printers
Zebra Pen
Gk420T 203Dpi Tt Rj45 W/Peel
Mfr # GK42-102211-000
Zoro # G2643896
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 10"
- Width 7.6"
- Features Dispenser
- Height 7.5"
- Power Source AC Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zebra Pen
- MFR # GK42-102211-000
- Zoro # G2643896
- UPC # 783555022207
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Depth | 10" |
Width | 7.6" |
Height | 7.5" |
Details
Features | Dispenser |
Power Source | AC Supply |
Product Type | Thermal Transfer Printer |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Wire, Coil, 0.1144 Dia, 21.0475 ft (01-1144-014C)
- PYRAMID Auto Totaling Time Clock, Digital (5000)
- ZORO SELECT Shipping Box, 18x14x12 in (55NM82)
- MELISSA & DOUG Poke-a-Dot Alphabet Learning Cards (31470)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- KODAK Step Wireless Mobile Photo Printer (Black) Compatible w/iOS & Android, NFC & Bluetooth Devices (RODMP20B)
- TOSHIBA HSP100 POS Direct Thermal Receipt Printer with Ethernet and Power Supply Unit (HSP100EPSUKIT)
- TOSHIBA BV420D Direct Thermal Desktop Printer for Barcodes and Labels, 300dpi (BV420DTS02QMS)
- TOSHIBA BV410D Direct Thermal Desktop Printer for Barcodes and Labels, 203dpi (BV410DGS02QMS)
- TSC DA210 Desktop Direct Thermal Label Printer, USB, 4 Width (99-158A001-0001)
- Zebra Pen Specialty Printers