Shop All Specialty Printers
Zebra Pen
Gk420T 203Dpi Tt Rj45
Mfr # GK42-102210-000
Zoro # G2644569
product price: $616.99
/ea
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dispenser
- Depth 10"
- Width 7.6"
- Height 7.5"
- Power Source AC Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Pen
- MFR # GK42-102210-000
- Zoro # G2644569
- UPC # 641676210876
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Depth | 10" |
Width | 7.6" |
Height | 7.5" |
Details
Features | Dispenser |
Power Source | AC Supply |
Product Type | Direct Thermal/Thermal Transfer Printer |
Description
This ZEBRA brand Gk420T 203Dpi Tt Rj45 has a depth of 10", a width of 7.6", and a height of 7.5". It is powered by an AC Supply and is a Direct Thermal/Thermal Transfer Printer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 28" x 16" x 12", Kraft, 10/Bundle (493U36)
- UNIVERSAL PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Dark Blue (UNV80573)
- ENCORE PACKAGING Front Action Sealer, Standard Duty, 3/4" (EP-1820-34)
- JJ KELLER Road Atlas, US, 11 in. W, 15-3/8 in. H (72022)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-39/64" Overall Height (DS8178-SR7U2100SFW)
- TSC DA220 Desktop Direct Thermal Label Printer, USB/Ethernet/Serial, 4 Width (99-158A013-1101)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85834 (C31CA85834)
- ZEBRA TECHNOLOGIES Handheld Scanner, 6" Overall Height (LS2208-SR20001NA)
- ZEBRA TECHNOLOGIES Retransfer Card Printer, Dual-Sided (Z93-000C0000US00)
- Zebra Pen Specialty Printers