Shop All Specialty Printers
Zebra Pen
Gk420D 203Dpi Dt Rj45
Mfr # GK42-202210-000
Zoro # G2644736
product price: $558.99
/ea
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.8"
- Height 6"
- Depth 8.3"
- Power Source AC Supply
- Product Type Direct Thermal Printer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Pen
- MFR # GK42-202210-000
- Zoro # G2644736
- UPC # 42200220000
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Width | 6.8" |
Height | 6" |
Depth | 8.3" |
Details
Power Source | AC Supply |
Product Type | Direct Thermal Printer |
Description
This ZEBRA brand Gk420D 203Dpi Direct Thermal Printer has a width of 6.8", a height of 6", and a depth of 8.3". It is powered by an AC Supply and is a direct thermal printer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNLINE Monthly Planner, 11" x "8-1/2", Black (CB435W.BLK)
- DETECTAPRO Metal Detectable Stick Pen, Red, PK50 (CPENRDRD)
- AMANO Replacement Ribbon, For Use W/CP-3000 (CE-316403)
- QUARTET Enclosed Cork Bulletin Board 39"H x 56"W (EISC3956)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- TOSHIBA BA410T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels (BA410TTS12QMSM01)
- ZEBRA TECHNOLOGIES Handheld Scanner, 6" Overall Height (LS2208-SR20007R-NA)
- TOSHIBA B-EX4T1 Thermal Transfer and Direct Thermal Label Printer With Ribbon Save, 203dpi (BEX4T1GS12DS01)
- TOSHIBA BV410D Direct Thermal Desktop Printer for Barcodes and Labels, 203dpi (BV410DGS02QMS)
- EPSON Tm-T88V Thermal Ptr Usb Db9 (C31CA85084)
- Zebra Pen Printers & Scanners