Shop All Specialty Printers
Zebra Pen
Gk420D 203Dpi Dt Db9 Db25 W/Peel
Mfr # GK42-202511-000
Zoro # G2645372
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dispenser
- Depth 8.3"
- Width 6.8"
- Height 6"
- Power Source AC Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zebra Pen
- MFR # GK42-202511-000
- Zoro # G2645372
- UPC # 783555022269
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Depth | 8.3" |
Width | 6.8" |
Height | 6" |
Details
Features | Dispenser |
Power Source | AC Supply |
Product Type | Direct Thermal Printer |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESSMAN SEQUENCE GAME GIANT (108070)
- SMEAD Folder, Interior, Ltr, 1/3, Pe Pk (SMD10283)
- PARTNERS BRAND Metal Poly Strapping Seals, Open/Snap On, 1/2', Silver, 1000/Case (PS1210SEAL)
- XEROX 108R01416 Waste Toner Container, 30,000 Page-Yield (108R01416)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- ZEBRA TECHNOLOGIES Handheld Scanner, 6" Overall Height (LS2208-SR20007R-NA)
- DATACARD ID Card Printer, Gray/Purple, Dual-Sided (525301-005)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85834 (C31CA85834)
- VNM SIGNMAKER Safety Label Printer, 4 in Print Width (VNM4 PRO)
- ZEBRA TECHNOLOGIES Retransfer Card Printer, Dual-Sided (Z93-000C0000US00)
- Zebra Pen Printers & Scanners