Shop All Pens
Zebra Pen
Gel Retractable Pens, Blue, PK36
Mfr # 46236
Zoro # G5260179
product price: $41.89
/pk 36, $1.16/ea
$41.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Blue
- Tip Size 0.7 mm
- Pen Grip Soft Rubber
- Weight 1.05 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size Type | Medium |
Pen Point Size | 0.7 mm |
Details
Pen Type | Gel Pen |
Color | Blue |
Item | Gel Retractable Pens,Blue,PK36 |
Pen Grip | Soft Rubber |
Weight | 1.05 lbs |
Pen Style | Retractable |
Pen Sub-Brand & Product Family | Sarasa® Dry Gel X20 |
Pen Barrel Color(s) | Translucent Blue |
Pen Tip Type | Conical |
Pen Ink Color(s) | Blue |
Special Ink Properties | Water-Based Gel |
Pen Grip Type | Soft Rubber |
Description
Gel Retractable Pens,Blue,PK36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Binder Punch, 3 Hole, PK6 (80933)
- ADVANTUS File Folder w/Pocket 8-1/2 x 11", Clear (AVT-ANG12)
- FECHOMETAL USA Band, 201 Stainless Steel, 3/4" x 0.020" x (FTA7205190035N)
- SWINGLINE Swingline® SmartTouch™ 3-Hole Punch (7074134)
- ZEBRA PEN Pen, Zgrip, Bp, Rt, 1.0, Bk, PK24 (12221)
- ZEBRA PEN Retractable Ballpoint Pen, Medium 1.0 mm, Blue PK12 (22220)
- ZEBRA PEN Pen, Z-Grip, Flight, Rt, 1.2Mm, PK12 (21920)
- ZEBRA PEN Ballpoint Pen, Retractable, Fine, Black (29210)
- ZEBRA PEN Z-Grip Ballpoint Pen, Blue, Med, PK24 (12225)
- ZEBRA PEN Zebra Z-Grip Max Retractable Pen, 1.0mm, Silver Barrel, Blue Ink, Dozen (22420)
- PILOT Pen, Precise, V5 Ret, Ble, PK12 (26063)
- Zebra Pen Pens