Shop All Pens
Zebra Pen
Gel Pen, Violet, Medium, PK12
Mfr # 42680
Zoro # G4250377
product price: $18.19
/pk 12, $1.52/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Violet
- Tip Size 0.7 mm
- Pen Grip Contoured Rubber
- Product Type Gel Pen,Violet,Medium,PK12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size Type | Medium |
Pen Point Size | 0.7 mm |
Details
Pen Type | Gel Pen |
Color | Violet |
Item | Gel Pen,Violet,Medium,PK12 |
Pen Grip | Contoured Rubber |
Product Type | Gel Pen,Violet,Medium,PK12 |
Weight | 0.457 lbs |
Pen Ink Color(s) | Violet |
Pen Style | Retractable |
Pen Sub-Brand & Product Family | GR8 |
Pen Tip Type | Conical |
Special Ink Properties | Water-Based Gel |
Pen Grip Type | Contoured Rubber |
Pen Barrel Color(s) | Violet/Silver |
Description
Gel Pen,Violet,Medium,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PACKAGING WHOLESALERS Shipping Tags, #8, 6-1/4"L x 3-1/8"W, Red, 1000/Pack (G11081E)
- HAMMERMILL Hammermill Printer Paper, 24lb Fore Multipurpose, 96 Bright, 8.5x11, 1 Ream, 500 Sheets (HAM103283RM)
- ZORO SELECT Strapping, 7200 ft. L, Polypropylene (6LGA2)
- SANFORD Sanford Ink Corporation SAN80078 Dry-Erase Markers- Chisel Point- Low-odor- 8-ST- Assorted (SAN80078)
- ZEBRA PEN Sarasa Gel Pen, Blue, Bold, PK12 (46620)
- ZEBRA PEN Blister-Carded Sarasa Grand Retractable Gel Pen, Fine 0.7mm, Blck/Gold (45511)
- ZEBRA PEN Retractable Ballpoint Pen, Fine 0.7 mm, Black (29411)
- ZEBRA PEN Pen, Ballpnt, F-701, Rt, 0.7, Bk, PK6 (29411BX)
- ZEBRA PEN Sarasa Dry Gel X1 Retractable Gel Pen, Medium 0.7mm, Black, PK12 (45610)
- ZEBRA PEN Zebra Refill for G-301 Gel Retractable Pen - Black Ink - 2 Pack (88112)
- WITE-OUT Pen, Correction, Shk and Squeez (WOSQP11)
- Zebra Pen Pens