Shop All Pens
Zebra Pen
Gel Pen, Blue, Medium, PK12
Mfr # 42620
Zoro # G4250395
product price: $11.95
/pk 12, $1.00/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Gel
- Point Size 0.7mm
- Point Type Medium
- Pen Ink Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Details
Ink Color | Blue |
Pen Type | Gel |
Item | Retractable Pen |
Point Type | Medium |
Pen Ink Color | Blue |
Pen Sub-Brand & Product Family | GR8 |
Pen Ink Color(s) | Blue |
Pen Grip Type | Contoured Rubber |
Pen Barrel Color(s) | Blue/Silver |
Special Ink Properties | Water-Based Gel |
Pen Style | Retractable |
Pen Tip Type | Conical |
Description
Gel Pen,Blue,Medium,PK12, Pen Ink Color Blue, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Heavy-Duty File Shuttle, Black (FS2BHD)
- ZEBRA PEN JK refill 0.5mm Black 2pk (88012)
- RIP-TIE Strap, Heavy Duty, White, PK2, 1x10" (N-10-G02-W)
- ZORO SELECT Metric Comparison Fastener Technical Data Sheet (English) (5DFF1)
- ZEBRA PEN Z-Grip Metal Ballpoint Pen, Retractable, Medium 1 mm, Blue Ink, Blue Barrel, PK12 (27020)
- ZEBRA PEN Zebra Z-Grip Ballpoint Retractable Pen, 1.0mm, Black Ink, Dozen (22210)
- ZEBRA PEN Sarasa Grand Retractable 0.7mm Pink Barrel/Black Ink 1pk (45311)
- ZEBRA PEN Sarasa Dry X20 Gel Retractable 0.7mm Blue Dozen (46820)
- ZEBRA PEN Retractable Gel Pen, Medium 0.7 mm, Black PK2 (41312)
- ZEBRA PEN Stick Pen, Gel Ink, 1.0mm, 10/PK, BK/BE/RD AST PK (ZEB41970)
- DETECTAPRO Metal Detectable Stick Pen, Red, PK50 (CPENRDRD)
- Zebra Pen Pens