Shop All Specialty Printers
Zebra Pen
Gc420 203Dpi Dt
Mfr # GC420-200510-000
Zoro # G2644578
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 7.9"
- Depth 8.2"
- Height 6.7"
- Power Source AC Supply
- Product Type Direct Thermal Printer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Pen
- MFR # GC420-200510-000
- Zoro # G2644578
- UPC # 783555022061
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Width | 7.9" |
Depth | 8.2" |
Height | 6.7" |
Details
Power Source | AC Supply |
Product Type | Direct Thermal Printer |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bent Trimmer w/Large Ring, Blue Coating, 8-Inch (208LR-BLU-P)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 5 1/4" x 2 5/8", Orange, 100/Case (G14063E)
- DYKEM Industrial Marker, Medium Tip, Black Color Family, Ink (40907)
- HEALTHSMART DMI Wooden Slide Transfer Board, 440 lb Capacity, 24" x 8" x 1" , 2 Cut Out Handles (518-1765-0400)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-29/32" Overall Height (DS2278-SR7U2100PRW)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-1/2" Overall Height (DS2208-SR7U2100SGW)
- ZEBRA TECHNOLOGIES Retransfer Card Printer, Dual-Sided (Z93-000C0000US00)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85834 (C31CA85834)
- TOSHIBA BA420T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels (BA420TTS12QMSM01)
- Zebra Pen Printers & Scanners