Shop All Pens
Zebra Pen
G-301 Gel Retractable 0.7mm Black Dozen
Mfr # 41310
Zoro # G2548867
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Gel
- Point Size 0.7mm
- Grip Textured, Comfort
- Barrel Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Black |
Pen Type | Gel |
Item | Retractable Pen |
Grip | Textured, Comfort |
Barrel Material | Stainless Steel |
Features | Acid-free Ink, Non-slip |
Series | G-301 |
Description
G-301 Gel Retractable 0.7mm Black Dozen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT 48"x72" Plastic Whiteboard, Gloss (DEF6X4)
- SMEAD Folder, File, Ltr, 1/3 Ast, Lvn Pk (SMD12434)
- ROYAL TONER Toner For C2660, Black, 6K Pages (67H2T)
- ZORO SELECT 15" x 5-1/2" Open Poly Bags, 0.60 mil, Clear (5DRV1)
- ZEBRA PEN Zebra Pen Corp. ZEB12271 Pen;Z-Grip;Rtbpt;24Pk;Ast (12271)
- ZEBRA PEN Brush Pen and Marker, Cool/Refined, 1/2inx7/10x5-3/5in, AST, 5PK (ZEB79205)
- ZEBRA PEN Pen, Z-Grip, Flight, Rt, 1.2Mm, PK12 (21920)
- ZEBRA PEN Ballpoint Pen, Retractable, Fine, Black, PK2 (29212)
- ZEBRA PEN Sarasa Dry Gel X1 Retractable Pen; Blue (ZEB45620)
- ZEBRA PEN Zebra Z-Grip Retractable Ballpoint Pen, Blue Ink, Medium, 24/Pack (12225)
- PILOT Pilot® Precise V7RT Retractable Roller Ball Pen, Black Ink, .7mm, Dozen (26067)
- Zebra Pen Pens