Shop All Pens
Zebra Pen
Fountain Pen, Fine 0.6mm, Assorted Ink/Barrel, 7/Set
Mfr # 48307
Zoro # G4596689
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Fountain Pen
- Color Assorted
- Tip Size 0.6 mm
- Pen Ink Color(s) Assortment Black; Blue; Green; Pink; Purple; Red; Turquoise
- Pen Barrel Color(s) Assortment Black; Blue; Green; Pink; Purple; Red; Turquoise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.6 mm |
Pen Point Size Type | Fine |
Pen Point Size | 0.6 mm |
Details
Pen Type | Fountain Pen |
Color | Assorted |
Item | Pens |
Pen Ink Color(s) Assortment | Black; Blue; Green; Pink; Purple; Red; Turquoise |
Pen Barrel Color(s) Assortment | Black; Blue; Green; Pink; Purple; Red; Turquoise |
Pen Ink Color(s) | Assorted |
Pen Grip Type | Smooth |
Weight | 0.23 lbs |
Pen Tip Type | Fountain Nib |
Special Ink Properties | Liquid |
Pen Style | Stick |
Pen Barrel Color(s) | Assorted |
Pen Cap Color(s) | Assorted |
Pen Cap Color(s) Assortment | Black; Blue; Green; Pink; Purple; Red; Turquoise |
Description
Zebra® Fountain Pen, Fine 0.6mm, Assorted Ink/Barrel, 7/Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Round Economy Binder, Black, 11 x 8.5 (AVE05740)
- NUDELL PlasticWallignHolder, 8-1/2x11 (38011Z)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.47"x26-1/5ft., White/Clear (TZeS135)
- MINIGRIP Reclosable Poly Bag Zipper Seal 2" x 2", 2 mil, Clear, Pk1000 (MGRL2P0202)
- ZEBRA PEN Pen Refill, Medium Point, 2/PK, Blue Ink PK (ZEB85422)
- ZEBRA PEN Sarasa Dry X20 Gel Retractable 0.7mm Red Dozen (46830)
- ZEBRA PEN Brush Pen and Marker, 1/2"x1/2"x5-1/2", 15/PK, Assorted PK (ZEB79115)
- ZEBRA PEN Pen, Ballpnt, F-701, Rt, 0.7, Bk, PK6 (29411BX)
- ZEBRA PEN Pen, Bp, Rt, 0.7Mm, Be (29220)
- ZEBRA PEN Zebra Sarasa Gel Retractable Pen, Fine, 0.5mm, Black Ink, Dozen (46710)
- BIC Ballpoint Pen, RT, Medium, Blue, PK12 (BU311BE)
- Zebra Pen Pens