Shop All Pens
Zebra Pen
Fountain Pen 0.6mm Black Dozen
Mfr # 48310
Zoro # G2549199
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Fountain
- Point Size 0.6mm
- Point Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Standard Sheet Protector, Standard, 8 1/2 x 11, Clear, PK200 (UNV21122)
- MADESMART Organizer Bin 9.8X6.8X2 (29096)
- PARTNERS BRAND Paper Twist Ties, 12" x 5/32", Blue, 2000/Case (PBT12B)
- AMPAD Flip Charts, Unruled, 27"x34", White, PK2 (24-028)
- ZEBRA PEN Pen and Pencil Set, Refillable, 0.7mm Point Size, 2/ST, MCSR PK (ZEB10519)
- ZEBRA PEN F-301 Ballpoint Pen, Retractable, Bold 1.6 mm, Black Ink, Stainless Steel/Black Barrel, 2PK (27312)
- ZEBRA PEN Pen, Zgrip, Bp, Rt, 1.0, Be, PK24 (12225)
- ZEBRA PEN Sarasa Gel Pen, Red, Fine, PK12 (46730)
- ZEBRA PEN F-301 Bold Retractable Ballpoint 1.6mm Black 2pk (27312)
- ZEBRA PEN Ballpoint Pen, Retractable, Blue, PK12 (27120)
- PILOT Pen, Precise, V5, Rb, 0.5Mm, Gn, PK12 (25104)
- Zebra Pen Pens