Shop All Pens
Zebra Pen
F-301 Ballpoint Pen, Retractable, Fine 0.7 mm, Black Ink, Stainless Steel/Pink Barrel
Mfr # ZEB37111
Zoro # G603450940
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Black
- Tip Size 0.7 mm
- Marking Tool Product Group F-301
- Pen Grip Non-Slip Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Details
Pen Type | Ballpoint Pen |
Color | Black |
Marking Tool Product Group | F-301 |
Item | Pens |
Pen Grip | Non-Slip Rubber |
Pen Tip | Conical |
Weight | 0.04 lbs |
Pen Tip Type | Conical |
Pen Grip Type | Non-Slip Rubber |
Pen Sub-Brand & Product Family | F-301® |
Pen Barrel Color(s) | Stainless Steel/Pink |
Pen Ink Color(s) | Black |
Pen Style | Retractable |
Description
The original 3-Series features a sleek, sophisticated appearance housed in a rugged steel body for lasting performance ideally sized for perfect pocket transportation. It features a metal clip for a secure clasp. Refillable with F-Refill series.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGLEYS LifeSavers, Pepomint, 6.25 oz (08503)
- TEACHER CREATED RESOURCES Power Pen® Learning Cards - Math Grade 3 (TCR6013)
- ACCU-STAMP2 Stamp, Red, Posted, 1-5/8"x1/2" (035580)
- EPSON Photo Paper, White, PK50 (S041407)
- ZEBRA PEN Pen, Gel, Sarasa, Rt, 0.5Mm, Bk, PK12 (46710)
- ZEBRA PEN Pen, Ballpnt, F-301, Rt, 0.7, Bk, PK12 (27110)
- ZEBRA PEN Roller Ball Gel Pen, Black, Medium, PK24 (14410)
- ZEBRA PEN Zebra Z-Grip Ballpoint Retractable Pen, 1.0mm, Black Ink, Dozen (22210)
- ZEBRA PEN Zebra Z-Grip Max Retractable Pen, 1.0mm, Silver Barrel, Blue Ink, Dozen (22420)
- ZEBRA PEN Ballpoint/Stylus Pen, Twist, Silver (33161)
- SCHNEIDER ELECTRIC 0.5 mm Fine One Hybrid Gel Pen, Black Ink - Blue Barrel (RED183501)
- Zebra Pen Pens